Beli tubular inside micrometers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Tubular Inside MicrometersDeskripsi:- Graduation 0.01mm; - Accuracy : (6+L/50)µm, L = maximum measuring length (mm); - Optional accessory : Setting ring (Code 6312), gage block accessory (Code 6881), cylinder gage block (Code 4001), caliper/height gage checker (Code 6884)
- Mitutoyo Analog Tubular Inside Micrometer Single Rod MetricDeskripsi:The Mitutoyo single rod tubular inside micrometer features carbide-tipped measuring surfaces, a precision-calibrated screw and hardened steel spindle to take highly accurate, high resolution inside dimension measurements. A laser-etched scale on the coated glare-resistant micrometer head, and a convenient locking clamp to hold dimensions in place, helps make reading measurements easier. The zero set on these tubular micrometers easily adjusts with the included key wrench.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Technology: Mechanical
- Measuring Faces: Carbide tipped
- Insize Dial Indicators (Indikator Dial Stroke Panjang)Deskripsi:- Meet DIN878; - Jeweled Bearing; - Supplied with limit pointers and bezel clamp; - Packed in Carton Box
- Mitutoyo Dial Gauge Extension Rod (Gauge Bore Dial)atribut:
- Material: Stainless
- Mitutoyo Product Number: 303612
- Dimension L (mm): 20
- Mitutoyo Analog Tubular Inside Micrometer with Extension Rod MetricDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Measuring Faces: Hardened Steel
- Travel of Micrometer Head (mm): 13
- Technology: Mechanical
- Type: Extension rod
- Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Insize Circumference Tapes (Meteran)atribut:
- Accuracy (mm): Circumference : ±3; Diameter : ±1
- KOBELCO Welding Electrode RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Mitutoyo Extension Rod type Tubular Inside Micrometeratribut:
- Minimum Display (mm): 0.01
- Head stroke (mm): 13
- Insize Digital Caliper (Jangka Sorong)Deskripsi:- Resolution : 0.01mm/0.0005"; - Button function : on/off, zero, mm/inch, ABS, data preset; - Battery CR2032; Made of stainless steel
- Insize Spline Micrometer Spline Anvilatribut:
- Includes: Hard Plastic Case
- Operation Type: Mechanical
- Resolution: 0.0001inch
- Range (inch): 0 to 1
- Dimension Type: Inch
- Accuracy (inch): +/-0.00016
- Anvil Material: Carbide
- Anvil Shape: Spline
- Anvil Size (inch): 0.256
- Case Type: Plastic
- Lock Nut Type: Lock Nut
- Maximum Measurement (inch): 1
- Minimum Measurement (inch): 0
- Spindle: Spline
- Spindle Diameter (inch): 0.256
- Spindle Material: Steel
- Thimble Type: Ratchet
- DORMER M Hand Tap E500Deskripsi:For creating a screw threads.
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digital Outside Micrometer Metric with Interchangeable AnvilDeskripsi:The Mitutoyo digital ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Interchangeable anvils allow for measuring a wide range of workpiece sizes. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.atribut:
- Resolution (mm): 0.001
- Graduation (mm): 0.001
- Accuracy (µm): ±3
- Measuring Faces: Carbide Tipped (Spindle Only)
- Ratchet/Thimble: Ratchet Stop
- Units: Metric
- Mitutoyo Digital Spline Micrometer MetricDeskripsi:The digital Mitutoyo spline micrometer is ideal for measuring minor indents, slots, spline shafts and keyways on workpieces. The anvil and spindle each have reduced diameters to better measure internal features with high accuracy. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD display.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Accuracy (µm): ±2
- Graduation (mm): 0.01
- Flatness (µm): 0.3
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- IP Rating: IP65
- Measuring Faces: Carbide tipped
- Measuring Force (N): 5-10
- Optional Accessories: 05CZA662, 05CZA663
- Parallelism (µm): 2 or less
- Ratchet/Thimble: Rachet Stop
- SPC Output: Yes
- Technology: Digimatic
- Insize Tubular Inside Micrometer Curved Anvilatribut:
- Includes: Hard Plastic Case
- Operation Type: Mechanical
- Resolution: 0.001inch
- Case Type: Plastic Case
- Thimble Type: Plain
- Contact Point Material: Steel
- Contact Point Shape: Curved
- Inside Micrometer Type: Tubular Inside Micrometer
- Number of micrometers: 1
- Rod Diameter (inch): 0.709
- Spindle: Curved
Daftar Harga tubular inside micrometers Terbaru October 2026
| Insize Tubular Inside Micrometers | Rp2.999.900 |
| Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric | Rp1.399.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| Insize Dial Indicators (Indikator Dial Stroke Panjang) | Rp589.900 |
| Mitutoyo Dial Gauge Extension Rod (Gauge Bore Dial) | Rp199.900 |
| Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric | Rp2.399.900 |
| Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam) | Rp1.599.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| Insize Circumference Tapes (Meteran) | Rp409.900 |
| KOBELCO Welding Electrode RB-26 Series | Rp209.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/3cP106622120-1.jpg)
/82P103607290-1.jpg)

/P102120989-1.jpg)

/p9P106621909-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20RB-26%20Series/P102927920-1.jpg)

/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/6tP106622245-1.jpg)
%20Dapat%20Diganti/Insize%20Spline%20Micrometer%20Spline%20Anvil/icP105917660-1.jpg)


/ngP102944844-6.jpg)



%20Dapat%20Diganti/Insize%20Tubular%20Inside%20Micrometer%20Curved%20Anvil/8cP105918300-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)